Motion
11-CDU10-20D
Compact Cylinder
MI ITEM #07208597
MFR #11-CDU10-20D
Price$52.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder
MI ITEM #07208597
MFR #11-CDU10-20D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.54/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Stroke
    20 mm

Details

  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Made to Order
    Yes
  • Magnet
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CU

Overview

Mfr description
11-CDU10-20D CYL, FREE MT, DBL/ACT
  • Bore sizes from 6mm to 25mm available
  • Stroke lengths up to 50mm
  • Clean Room
  • Space saving
  • Auto-switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought