Motion
28125 CUBITRON(TM) II ROLOC(TM) DURABLE DISC TR 984F, 1 IN 80+ YF-WEIGHT

3M
28125 CUBITRON(TM) II ROLOC(TM) DURABLE DISC TR 984F, 1 IN 80+ YF-WEIGHT

Quick Change Disc - 1 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Polyester Cloth Backing Material, 80+ Grit, Red Color
MI ITEM #07208747
MFR #28125 CUBITRON(TM) II ROLOC(TM) DURABLE DISC TR 984F, 1 IN 80+ YF-WEIGHT
List Price$1.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28125 CUBITRON(TM) II ROLOC(TM) DURABLE DISC TR 984F, 1 IN 80+ YF-WEIGHT

Quick Change Disc - 1 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Polyester Cloth Backing Material, 80+ Grit, Red Color
MI ITEM #07208747
MFR #28125 CUBITRON(TM) II ROLOC(TM) DURABLE DISC TR 984F, 1 IN 80+ YF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.67/each for your price

Overview

Mfr description
28125 CUBITRON(TM) II ROLOC(TM) DURABLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
  • ​Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
  • ​Grinding aid incorporated on the disc minimizes grinding temperatures for stainless steel and other heat-sensitive alloys
  • ​Roloc™ quick attachment system provides for easy disc changes between grades or applications
  • ​Backing supports medium to high pressure grinding applications and 2-ply construction provides added durability for edge work

Specifications

  • Disc Diameter
  • Grit Number
    80+
  • Abrasive Type
    Open Coat
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Polyester Cloth
  • Color
    Red
  • Overall Diameter
    1 in
  • Manufacturer Stock Number
    60440234973
  • Manufacturer Upc Number
    00051141281254
  • UPC_NO
    00051141281254
  • Mounting Type
    TR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text