Motion
F06-VMB10-18-BZ
F06VMB10-18BZ BALL SOCKET
Mi Item #07208795
MFR #F06-VMB10-18-BZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F06VMB10-18BZ BALL SOCKET
Mi Item #07208795
MFR #F06-VMB10-18-BZ

Mfr description
F06VMB10-18BZ BALL SOCKET
  • End Fitting, Zinc Plated Steel - Metal ball Joint end
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Extended Length
    0.7090 in
  • Force
    150 lbs
  • Length
    0.7090 in
  • Thread
    M6x1.0
  • Tube Diameter
    10 mm
  • Weight
    1

Details

  • Material
    zinc plated steel
  • Product Types
    End Fitting
  • Series
    SPD Volumeline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)