Motion
DCGG5701

DEWALT
DCGG5701

Heavy Duty 1/8" NPT Grease Gun Coupler
MI ITEM #07208935
MFR #DCGG5701
Price$10.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCGG5701

Heavy Duty 1/8" NPT Grease Gun Coupler
MI ITEM #07208935
MFR #DCGG5701

Mfr description
DCGG5701 GUN COUPLER
  • For use with hydraulic type grease fittings
  • Rated for cordless grease guns with max operating pressure up to 10,000 PSI
  • Manufactured by DEWALT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.03/each

Specifications

Dimensions

  • Contents
    1-coupler
  • Fitting Size
    0.125000 in
  • Fitting Thread Size
    1/8 in
  • Thread Size
    1/8 in

Details

  • Features & Benefits
    • For use with hydraulic type grease fittings • Rated for cordless grease guns with max operating pressure up to 10,000 PSI • Manufactured by DEWALT
  • Fitting Connection Type
    NPT Fitting
  • Fitting Thread Type
    NPT
  • Material
    Metal
  • Package Quantity
    1
  • Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)