Motion
78AH632-42S
78AH632-42S
Mi Item #07209170
MFR #78AH632-42S
Price$1,804.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78AH632-42S
Mi Item #07209170
MFR #78AH632-42S

Mfr description
78AH632-42S IDLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,804.26/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Overall Length
    51 in
  • Weight
    73 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)