1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL GLOBAL MH
78AH619-24G
CEMA D, 6.0000 in Roller Diameter, 35.5000 in Belt Width, Rubber Material
Mi Item #
07209192
MFR #
78AH619-24G
Price
$1,382.89
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
CONTINENTAL GLOBAL MH 78AH619-24G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL GLOBAL MH
78AH619-24G
CEMA D, 6.0000 in Roller Diameter, 35.5000 in Belt Width, Rubber Material
Mi Item #
07209192
MFR #
78AH619-24G
Mfr description
78AH-619-24G
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,382
.89
/each
Add to Cart
Specifications
Dimensions
Belt Width
35.5000 in
Roller Diameter
6.0000 in
Roller Length
24.0000 in
Details
CEMA Rating
CEMA D
Material
Rubber
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items