Motion
78AH532-42S
78AH532-42S
Mi Item #07209236
MFR #78AH532-42S
Price$1,988.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78AH532-42S
Mi Item #07209236
MFR #78AH532-42S

Mfr description
78AH-532-42S IDLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,988.65/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Overall Length
    51 in
  • Weight
    83 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)