Motion
78AH530-48S
78AH530-48S
Mi Item #07209242
MFR #78AH530-48S
Price$766.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78AH530-48S
Mi Item #07209242
MFR #78AH530-48S

Mfr description
78AH-530-48S IDLER 35 DEG CEMA D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$766.39/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Overall Length
    41-1/2 in
  • Weight
    107 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)