Motion
L0161-625
Bentone, Mineral Oil Composition, 2 NLGI Grade
Mi Item #07209516
MFR #L0161-625
Price$128.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bentone, Mineral Oil Composition, 2 NLGI Grade
Mi Item #07209516
MFR #L0161-625

Mfr description
P0161-625 250CC STAR LC KIT W/ HI-TEMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.55/each

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Base Type
    Mineral Oil
  • Certification
    NSF H1
  • Composition
    Bentone, Mineral Oil
  • Grease Thickener
    Bentone
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    40 °F
  • Oil Type
    Mineral
  • Series
    High Temp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)