Motion
ZA4204MX

ENERPAC
ZA4204MX

ZA Air-Driven Hydraulic Pumps - Single-Acting Cylinders, 1.00 gal Reservoir, 1.00 in³ Usable Capacity, 10000 psi Max
MI ITEM #07209572
MFR #ZA4204MX
Price$10,539.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
ZA4204MX

ZA Air-Driven Hydraulic Pumps - Single-Acting Cylinders, 1.00 gal Reservoir, 1.00 in³ Usable Capacity, 10000 psi Max
MI ITEM #07209572
MFR #ZA4204MX

Mfr description
ZA4204MX 1.0 GAL AIR/HYD PUMP
  • Z-Class high-efficiency pump design, higher oil flow and bypass pressure
  • Two-speed operation and high bypass pressure reduces cycle time for improved productivity
  • Internal relief valves: One is factory set for overload protection while the second is user adjustable for pre-setting maximum system pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,539.16/each

Specifications

Dimensions

  • Weight
    65.50 lbs

Details

  • Air Consumption
    100 cfm
  • Air Pressure Range
    60 to 100 psi
  • Description Keyword
    Single-Acting Cylinders
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Type
    Single Acting
  • Reservoir Capacity
    1.00 gal (US)
  • Reservoir Capacity Cubic Inches
    231.0 in³
  • Series / Type
    ZA Series
  • Sound Level
    94/97 db(a)
  • Typical Flow At 100 Psi
    850.000 in³/min
  • Typical Flow At 10000 Psi
    80.000 in³/min
  • Typical Flow At 5000 Psi
    110.000 in³/min
  • Usable Oil Capacity
    1.00 in³
  • Valve Functionality
    Advance/Retract
  • Valve Type
    3-Way, 2-Position
  • Valve Type/Function
    3-Way, 2-Position / Advance Retract

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)