Overview
Mfr description
63774 36+ 984F CUBITRON BELT YF WEIGHT
- For industrial/occupational use only. Not for consumer sale or use.
- 3M Precision-Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity
- Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
- Reduces changeouts and downtime in robotic and pressure-assisted applications
- Belt life is significantly longer, producing more parts per belt and requiring fewer belt changes
- YF-weight backing excels in medium/high pressure stainless, cobalt chrome and nickel alloy applications
Specifications
- ApplicationDeburring, Finishing, Grinding, Polishing, Surface Preparation
- Abrasive MaterialPrecision Shaped Ceramic
- Grit Number36+
- Backing MaterialPolyester Cloth
- Backing WeightYF
- Manufacturer Upc Number00076308637743
- UPC_NO00076308637743
- Product TypesCloth Belt
- ColorMaroon
- Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data