1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL GLOBAL MH
78AH632-54S
78AH632-54S
MI ITEM #
07210061
MFR #
78AH632-54S
Your Price
$1,920.35
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
CONTINENTAL GLOBAL MH 78AH632-54S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL GLOBAL MH
78AH632-54S
78AH632-54S
MI ITEM #
07210061
MFR #
78AH632-54S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,920.35
/each
(List
$2,304.42
)
Qty
Add to Cart
Overview
Mfr description
78AH632-54S, 6" 35 DEG TROUGH TRAINER H-
Specifications
Belt Width
54 in
Overall Length
63 in
Weight
184 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought