Overview
Mfr description
300 HP 1190 RPM C300P3WB 2300/4000
Specifications
- Motor Phase3 ph
- Motor Horsepower300 hp
- Country of OriginUSA
- Synchronous Rpm1200 rpm
- Motor Supply Voltage2300/4000 V
- Frame Size5010ML
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1190 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency95.0 %
- Motor Poles6
- DescriptionBy the time the TITAN® name was introduced to the marketplace in 1976, above-NEMA® frame motors under the U.S. Motors® brand had been manufactured for more than a decade…first in Los Angeles, CA, then in Prescott, AZ. These large machines were built primarily for fluid pumping. As pump manufacturers built bigger pumps, the large AC motors needed to drive them increased in size to meet the demand. Today, large AC horizontal and vertical motors are manufactured and tested in Nidec's ISO9001-2008 and API-certified Mena, Arkansas facility. TITAN® motors are available in a variety of frame sizes and enclosures, both stock and engineered-to-order. These machines are built to withstand the rigors of the oil and gas, pulp and paper, wastewater, electric power, steel, forestry, cement and mining industries. The TITAN® 841 449 through 5800 frame motors are designed to exceed the industry's most stringent IEEE 841 standards. These machines are commonly used in severe duty environments for pumps, compressors, fans, blowers and other material processing applications. They are ideal for constant speed or inverter duty applications typically found in the petroleum, chemical, pulp and paper, wastewater, automotive and mining industries.
- Overall Length C Dimension73.5 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight4800 lbs
- Harmonization Code8501.53.8040
- Manufacturer Upc Number786382117542
- UPC_NO786382117542
- ModelFL14
- Max Allowable Current41 A, 71 A
- Product TypesAC Motors
- Torque1325.8 ft-lbs
- Opposite Drive End Bearing6315-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data