Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - 300 hp, 1800 rpm, 3 ph, 209 V, 447TPA Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1785 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #07210398
MFR #HO300P2RLHX

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
300 HP 1785 RPM HO300P2RLHX 00209 V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    300 hp
  • Country of Origin
    USA
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    209 V
  • Frame Size
    447TPA
  • Enclosure Type
    WPI (Weather Protected Type I)
  • Frequency Rating
    60 Hz
  • Base RPM
    1785 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Vertical
  • Full Load Efficiency
    96.2 %
  • Motor Poles
    4
  • Description
    RUS, 300 HP, 4P, 447TPA
  • Overall Length C Dimension
    55 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    2200 lbs
  • Harmonization Code
    8501.53.8040
  • Manufacturer Upc Number
    786382117368
  • UPC_NO
    786382117368
  • Model
    FZ64, FN87
  • Max Allowable Current
    352 to 407 A, 352 to 409 A, 703 A, 704 A
  • Product Types
    AC Motors
  • Torque
    883.2 ft-lbs
  • Opposite Drive End Bearing
    7322 BCBM
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text