Motion
HO7P2BLE
General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213TP Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1765 rpm Base, Vertical Mount, Continuous Duty
Mi Item #07210422
MFR #HO7P2BLE
Price$5,485.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213TP Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1765 rpm Base, Vertical Mount, Continuous Duty
Mi Item #07210422
MFR #HO7P2BLE

Mfr description
7 1/2 HP 1765 RPM HO7P2BLE 230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,485.21/each

Specifications

Dimensions

  • Frame Size
    213TP
  • Overall Length C Dimension
    21.2 in
  • Service Factor
    1.15
  • Torque
    22.3 ft-lbs
  • Weight
    210 lbs

Details

  • Base RPM
    1765 rpm
  • Country of Origin
    MEX
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    WPI (Weather Protected Type I)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.7 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Max Allowable Current
    9 A, 17.9 A
  • Maximum Speed
    1765 rpm
  • Model
    FP07
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Vertical Hollow Shaft Motor
  • Mounting Type
    Vertical
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6208-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    7309 BEP
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382117078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)