Motion
CKG1B63-125YA-X998B

SMC CORP OF AMERICA
CKG1B63-125YA-X998B

CKG1B63-125YA-X998B
Mi Item #07210434
MFR #CKG1B63-125YA-X998B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKG1B63-125YA-X998B

CKG1B63-125YA-X998B
Mi Item #07210434
MFR #CKG1B63-125YA-X998B

Mfr description
CKG1B63-125YA-X998B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Bracket 1
    Basic
  • Cylinder Style
    Clamp
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.05 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)