Motion
AF40-03D-2-A
Modular Style Air Filter - AF, 0.3750 in Ports, Metal Bowl, Automatic (Normally Open) Drain, Polycarbonate Bowl, Guard, Auto Drain
Mi Item #07210441
MFR #AF40-03D-2-A
Price$61.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - AF, 0.3750 in Ports, Metal Bowl, Automatic (Normally Open) Drain, Polycarbonate Bowl, Guard, Auto Drain
Mi Item #07210441
MFR #AF40-03D-2-A

Mfr description
AF40-03D-2-A FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.40/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.3750 in
  • Weight
    0.36 kg

Details

  • Bowl Material
    Metal Bowl
  • Bowl Options
    Auto Drain, Guard, Polycarbonate Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Modular Style Filter
  • Included Options
    Auto Drain
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    BSPT
  • Type
    Air Line Equipment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)