Motion
C2042SSOL

TSUBAKI (UST)
C2042SSOL

C2042SSOL
MI ITEM #07210917
MFR #C2042SSOL
List Price$70.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2042SSOL

C2042SSOL
MI ITEM #07210917
MFR #C2042SSOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.65/each for your price

Overview

Mfr description
C2042SS "304" OFFSET LINK

Specifications

  • Number Of Strands Across
    1
  • Roller Diameter
    0.312 in
  • Pin Diameter
    0.224 in
  • Series
    2040
  • Standards Met
    ASME B29
  • Weight
    0.03 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text