Motion
CG1UN40TN-50SZ

SMC CORP OF AMERICA
CG1UN40TN-50SZ

CG1-Z CG1UN40TN-50SZ with 40 mm Bore Size
MI ITEM #07211151
MFR #CG1UN40TN-50SZ
List Price$73.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1UN40TN-50SZ

CG1-Z CG1UN40TN-50SZ with 40 mm Bore Size
MI ITEM #07211151
MFR #CG1UN40TN-50SZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.20/each for your price

Overview

Mfr description
CG1UN40TN-50SZ CYLINDER

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    40 mm
  • Country of Origin
    JP
  • Stroke
  • Piston Action
    Single-Acting Spring Return
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber bumper
  • Auto-Switch
    None
  • Rod Boot
    Without rod boot
  • Port Thread Standard
    NPT
  • Mounting Type
    Front trunnion
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text