Motion
LM2203A-31-C

ARO CORP
LM2203A-31-C

Air Operated Diaphragm Pump - 150 psi Max, 1/2 in, 3/4 in (F) Inlet / Outlet
Mi Item #07211363
MFR #LM2203A-31-C
Price$1,079.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
LM2203A-31-C

Air Operated Diaphragm Pump - 150 psi Max, 1/2 in, 3/4 in (F) Inlet / Outlet
Mi Item #07211363
MFR #LM2203A-31-C

Mfr description
LM2203A-31-C 3:1 AIR OPERATED OIL PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,079.03/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in (F), 1/2 in
  • Ratio
    5:1

Details

  • Air Inlet
    1/4
  • Inlet Outlet Port Type
    Female
  • Max Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)