Motion
LM2305A-31-B

ARO CORP
LM2305A-31-B

Air Operated Diaphragm Pump - 4.3 gpm Max, 750 psi Max, 1-1/2 in x 1/2 in Inlet / Outlet, 0.04 gal/Stroke Avg Displacement, Steel Ball, Aluminum Center Section, Steel Check Seat, Polyurethane Diaphragm
Mi Item #07211369
MFR #LM2305A-31-B
Price$1,690.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
LM2305A-31-B

Air Operated Diaphragm Pump - 4.3 gpm Max, 750 psi Max, 1-1/2 in x 1/2 in Inlet / Outlet, 0.04 gal/Stroke Avg Displacement, Steel Ball, Aluminum Center Section, Steel Check Seat, Polyurethane Diaphragm
Mi Item #07211369
MFR #LM2305A-31-B

Mfr description
LM2305A-31-B 5:1 AIR OPERATED OIL PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,690.11/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in x 1/2 in
  • Weight
    11.02 lbs

Details

  • Air Inlet
    1/4 - 18 NPTF-1
  • Average Displacement
    0.04 gal/Stroke
  • Ball Material
    Steel
  • Center Section Material
    Aluminum
  • Certification
    ANSI S1.13-1971,CAGI-PNEUROP S5.1
  • Check Seat Material
    Steel
  • Diaphragm Material
    Polyurethane
  • Hardware Material
    Steel
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    750 psi
  • Maximum Flow Rate
    4.3 gpm
  • Porting
    Standard
  • Wet End Repair Kit
    637226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)