Motion
607020
Herc-Alloy® 800 Hoist Chain - 0.2188 in Chain, 2,100 lb Load Limit, Compatible Hoist Type: CM Hoist
MI ITEM #07211733
MFR #607020
Price$7.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Herc-Alloy® 800 Hoist Chain - 0.2188 in Chain, 2,100 lb Load Limit, Compatible Hoist Type: CM Hoist
MI ITEM #07211733
MFR #607020

Mfr description
607020 CHAIN ASSY 7'
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.85/each

Specifications

Dimensions

  • Chain Size
    0.2188 in
  • Inside Link Length
    0.6800 in
  • Inside Link Width
    0.3100 in
  • Weight
    1.00 lbs
  • Weight per Foot
    0.44 lb
  • Working Load Limit
    2,100 lb

Details

  • Compatible Hoist Type
    CM Hoist
  • Links Per Foot Or Meter
    17.8 /ft
  • Manufacturer Product Page
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)