Motion
ZP3-T16BSJB20-06

SMC CORP OF AMERICA
ZP3-T16BSJB20-06

Pneumatic Vacuum Cup - Bellows Type, 16 mm Cup OD, 16 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Bellows Pad Type, 6 mm Tubing, One-touch Fitting Vacuum Entry Type
Mi Item #07211870
MFR #ZP3-T16BSJB20-06
Price$48.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-T16BSJB20-06

Pneumatic Vacuum Cup - Bellows Type, 16 mm Cup OD, 16 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Bellows Pad Type, 6 mm Tubing, One-touch Fitting Vacuum Entry Type
Mi Item #07211870
MFR #ZP3-T16BSJB20-06

Mfr description
ZP3-T16BSJB20-06 VERTICAL VACUUM INLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.12/each

Specifications

Dimensions

  • Buffer Stroke Length
    20 mm
  • Cup Outside Diameter  
    16 mm
  • Overall Weight
    20 g
  • Pad Diameter
    16 mm
  • Stroke
    20 mm
  • Weight
    20 g

Details

  • Buffer Rotation
    Rotating, w/Bushing
  • Buffer Type
    With Buffer
  • Cup Material
    Silicon Rubber
  • Cup Type
    Bellows
  • Entry Orientation
    Vertical
  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows
  • Vacuum Entry Type
    6 mm Tubing, One-touch Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)