Motion
ZP3-16BS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #07211873
MFR #ZP3-16BS
Price$10.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #07211873
MFR #ZP3-16BS

Mfr description
ZP3-16BS COMPACT PAD, BELLOWS
  • Overall length shortened
  • Compact buffer body
  • Wide selection of piping
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.42/each

Specifications

Dimensions

  • Overall Weight
    1.1 g
  • Pad Diameter
    16 mm
  • Weight
    1.1 g

Details

  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)