Motion
11735100

ANSELL
11735100

HyFlex® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A4, Fiberglass/HPPE/Nylon/Spandex Liner
Mi Item #07211959
MFR #11735100
Price$19.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11735100

HyFlex® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A4, Fiberglass/HPPE/Nylon/Spandex Liner
Mi Item #07211959
MFR #11735100

Mfr description
11735100 HYFLEX 11735 SIZE 10, 0
  • Strong fibers provide excellent resistance to cuts and burrs.
  • Resilient coating resists abrasions and extends glove life.
  • High level of cut protection (ANSI Level A4)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.61/each

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A6
  • Color
    Black / White
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Hand Type
    Pair
  • Industry Use
    Automotive, Machinery and Equipment, Metal Fabrication, Chemical
  • Manufacturer Product Page
  • Manufacturer Upc Number
    20076490056227
  • Material
    Polyurethane
  • Standards Met
    EN420:2003 + A1:2009
  • UPC_NO
    20076490056227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)