Motion
11735080

ANSELL
11735080

HyFlex® Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Fiberglass/HPPE/Nylon/Spandex Liner
Mi Item #07211964
MFR #11735080
Price$14.94/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11735080

HyFlex® Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Fiberglass/HPPE/Nylon/Spandex Liner
Mi Item #07211964
MFR #11735080

Mfr description
11735080 HYFLEX 11735 SIZE 8, 0
  • Strong fibers provide excellent resistance to cuts and burrs.
  • Resilient coating resists abrasions and extends glove life.
  • High level of cut protection (ANSI Level A4)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.94/pr

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Color
    Black / White
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Material
    Polyurethane
  • UPC_NO
    20076490056203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)