Specifications
Details
- ActuationPiloted Solenoid
- Manufacturer Product Page
- Maximum Operating Pressure29 psi
- Operating MediumAir
- Operating Temperature Range32 to 140 °F
- Piping TypeBody Ported
- Seal MaterialRubber
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)