Motion
VXD232CJBX332

SMC CORP OF AMERICA
VXD232CJBX332

Solenoid-operated Air Control Valve - 2-Way
Mi Item #07212198
MFR #VXD232CJBX332
Price$66.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXD232CJBX332

Solenoid-operated Air Control Valve - 2-Way
Mi Item #07212198
MFR #VXD232CJBX332

Mfr description
VXD232CJBX332 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.80/each

Specifications

Details

  • Body Material
    Brass
  • Flow Direction
    2-Way
  • For Use With Series
    VXD
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    -20 to 60 °C
  • Pilot Type
    Pilot Operated
  • Seal Material
    EPR, FPM, NBR
  • Series
    VXD
  • Solenoid Coil Insulation
    Class B
  • Unit Specification
    Single
  • Valve Series
    VXD
  • Wetted Parts Material
    EPR, FPM, NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)