Motion
49-66-4563

MILWAUKEE TOOL
49-66-4563

SHOCKWAVE™ 1 in. Insert Nut Driver Set
Mi Item #07212531
MFR #49-66-4563
Price$27.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-4563

SHOCKWAVE™ 1 in. Insert Nut Driver Set
Mi Item #07212531
MFR #49-66-4563

Mfr description
49-66-4563 5 PC.INSERT NUT DRIVER SET
  • Designed for use with Milwaukee® SHOCKWAVE™ magnetic bit tip holders
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.56/each

Specifications

Dimensions

  • Overall Length
    1.5 in

Details

  • Includes
    (1) 1/4" Insert Magnetic Nut Driver, (1) 5/16" Insert Magnetic Nut Driver, (1) 3/8" Insert Magnetic Nut Driver, (1) 7/16" Insert Magnetic Nut Driver, (1) 1/2" Insert Magnetic Nut Driver
  • Manufacturer Upc Number
    045242302109
  • Material
    Proprietary Heat Treated Steel
  • UPC_NO
    045242302109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)