Motion
L150-E-SS
Cam & Groove Fitting - 1-1/2 in, Vent-Lock® Safety Male Adapter, x 1-1/2 in, Hose Shank, Straight
Mi Item #07212568
MFR #L150-E-SS
Price$99.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 1-1/2 in, Vent-Lock® Safety Male Adapter, x 1-1/2 in, Hose Shank, Straight
Mi Item #07212568
MFR #L150-E-SS

Mfr description
L150-E-SS VENT-LOCK 1-1/2" MALE ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.99/each

Specifications

Dimensions

  • Coupling Size
    1.5000 in
  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Weight
    1.19 lbs

Details

  • Application
    Transfer deg F fluids and solids
  • Body Material
    Stainless Steel
  • Coupler Type
    Type E Male Adapter x Hose Shank
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End 1 Type
    Vent-Lock® Safety Male Adapter
  • End 2 Type
    Hose Shank
  • End Type
    Male Adapter
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Hose Shank
  • Fitting Shape
    Straight
  • For Use With
    Vent-LockTM L-style fittings
  • Gasket Material
    Nitrile Rubber
  • Maximum Operating Pressure
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Style
    Adapter
  • Type
    E
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)