Motion
1268871

HYDAC CORP
1268871

Hydraulic Filter Element - 3 µm
MI ITEM #07212710
MFR #1268871
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1268871

Hydraulic Filter Element - 3 µm
MI ITEM #07212710
MFR #1268871

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Filter Rating
    3 µm
  • Material
    Microglass
  • Max Operating Temperature
    212 °F
  • Type
    Hydraulic Filter Element

Overview

Mfr description
0160 DN 003 BH4HC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought