Motion
LM565949/LM565910

NTN
LM565949/LM565910

Tapered Roller Bearing Set - 381 mm Bore, 20.5625 in OD, 3.3750 in Width, 0.1300 in Fillet Radius
Mi Item #07212745
MFR #LM565949/LM565910
Price$35,567.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LM565949/LM565910

Tapered Roller Bearing Set - 381 mm Bore, 20.5625 in OD, 3.3750 in Width, 0.1300 in Fillet Radius
Mi Item #07212745
MFR #LM565949/LM565910

Mfr description
LM565949/LM565910 9-21 LRG BORE SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35,567.81/each

Specifications

Dimensions

  • Bore Diameter  
    15.0000 in
  • Fillet Radius
    0.1300 in
  • Outside Diameter
    20.5625 in
  • Overall Width
    3.3750 in
  • Weight
    0.82 lbs

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    LM565949
  • Compatible Cup
    LM565910
  • Harmonization Code
    8482.20.0067
  • Manufacturer Upc Number
    4547359878172
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359878172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)