Motion
C5-R-42-09
Return Replacement Idler Roller - C, 5 in Roller Diameter, 42 in Belt Width, Steel Material
MI ITEM #07212761
MFR #C5-R-42-09
Price$232.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - C, 5 in Roller Diameter, 42 in Belt Width, Steel Material
MI ITEM #07212761
MFR #C5-R-42-09

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$232.77/each

Specifications

Dimensions

  • Belt Width
    42 in
  • Roller Diameter
    5 in
  • Roller Length
    45.38 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    46.625 in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    09
  • Weight
    38.55 lbs

Details

  • CEMA Rating
    C
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950845012
  • Material
    Steel
  • Replacement Roller Type
    Return
  • UPC_NO
    697950845012

Overview

Mfr description
C5-R-42-09 CEMA C 5" DIA STEEL RETURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought