Motion
S10NXFN-10
Work & General Purpose Glove - XL or size 10 Size, Foam Nitrile Coated, ParaActiv Material
MI ITEM #07212790
MFR #S10NXFN-10
Your Price$21.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XL or size 10 Size, Foam Nitrile Coated, ParaActiv Material
MI ITEM #07212790
MFR #S10NXFN-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.46/each(List $25.76)

Overview

Mfr description
S10NXFN 10 GAUGE ASTM5 CUT RESISTANT

Specifications

  • Glove Size
    XL or Size 10
  • Size
    10
  • Material
    ParaActiv
  • Coating Material
    Foam Nitrile
  • Type
    Glove
  • Country of Origin
    Honduras

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text