Motion
H11RV
UltraSoft® Knit Hood - UltraSoft® Material, Universal Size, Navy Blue Color, 25 cal/cm² Arc Rating
Mi Item #07212813
MFR #H11RV
Price$70.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UltraSoft® Knit Hood - UltraSoft® Material, Universal Size, Navy Blue Color, 25 cal/cm² Arc Rating
Mi Item #07212813
MFR #H11RV

Mfr description
H11RV HEAVYWEIGHT ULTRASOFT FR BALACLAVA
  • Designed for comfort and flexibility
  • Lightweight Design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.13/each

Specifications

Dimensions

  • Material Weight
    10 oz
  • Size
    Universal

Details

  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada)
  • Arc Rating
    25 cal/cm²
  • Color
    Navy Blue
  • Flame Resistant
    Flame Resistant Garment
  • Garment Type
    Arc Flash Protection Hood
  • Garment Use
    Arc Flash Protection Hood
  • Manufacturer Upc Number
    845811057887
  • Material
    UltraSoft®
  • UPC_NO
    845811057887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)