Motion
SS-0424-10

SYSTEM PLAST
SS-0424-10

NOLU-S WEAR STRIP
MI ITEM #07212820
MFR #SS-0424-10
Your Price$10.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
SS-0424-10

NOLU-S WEAR STRIP
MI ITEM #07212820
MFR #SS-0424-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.80/each(List $13.61)

Overview

Mfr description
SS-0424-10 NOLU S WEARSTRIP
  • Nolu-S is a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Extends life of mating surfaces Reduces energy and water consumption Reduces conveyed product scratches and damages High wear resistance and impact strength Minimizes product pulsation on conveyors FDA & USDA complaint material.

Specifications

  • Material
    Nolu-S
  • Plate Thickness
    1/2 in
  • Color
    Grey
  • UPC_NO
    726166426279
  • CAD Drawing
  • Manufacturer Catalog Number
    SS-0424-10
  • Product Line
    Guide Products
  • Product Types
    Rectangular
  • Group & Class
    Profiles
  • Length
    10 ft
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166426279
  • Weight
    0.15 lbs
  • Width
    0.25 in/6.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text