Motion
44 19 J6

KNIPEX
44 19 J6

Spare Tips for 44 10 J6
MI ITEM #07212854
MFR #44 19 J6
Price$34.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
44 19 J6

Spare Tips for 44 10 J6
MI ITEM #07212854
MFR #44 19 J6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.85/each

Specifications

Dimensions

  • Height
    5/16 in.
  • Length
    2 7/8 in.
  • Overall Depth
    5/16 in.
  • Overall Height Or Width
    5/8 in.
  • Overall Length
    7.350 in
  • Single Part Length
    2 7/8 in.
  • Single Part Width
    2 7/8 in.
  • Storage Dimension Width
    2.75 in.
  • Tip Width
    11/64 in.
  • Tool Weight
    0.1 lbs.
  • Tool Width
    5/8 in.
  • Width
    5/8 in.

Details

  • Body Material
    Special tool steel, oil-hardened
  • Country of Origin
    Germany
  • Description
    Spare Tips for 44 10 J6
  • Handle Color
    Silver
  • Handle Style
    Multi-Component, Non-Insulated
  • Manufacturer Upc Number
    843221012359
  • Material
    Special tool steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221012359

Overview

Mfr description
44 19 J6 PAIR OF SPARE TIPS FOR 44 10 J6
  • Spare tips for 44 10 J6.
  • Replaceable straight tips made of tempered steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought