Motion
CDJ2B10-150RZ-M9BAL-B-XC22

SMC CORP OF AMERICA
CDJ2B10-150RZ-M9BAL-B-XC22

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #07212866
MFR #CDJ2B10-150RZ-M9BAL-B-XC22
Price$163.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2B10-150RZ-M9BAL-B-XC22

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #07212866
MFR #CDJ2B10-150RZ-M9BAL-B-XC22

Mfr description
CDJ2B10-150RZ-M9BAL-B-XC22 CYLINDER
  • XC22 (FKM seals)
  • XC85 (Food processing grease)
  • X446 (PTFE grease)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.06/each

Specifications

Dimensions

  • Bore Diameter
    10 mm

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)