Overview
Mfr description
CR-1-3/4-B-SS STNLS STEEL CAM FOLLOWER
- A complete line of stud type and yoke type cam followers for industrial applications
- These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
- We specialize in engineered cam followers to fit specific applications
Specifications
- Bearing ElementNeedle Rollers
- Roller ShapeCrowned
- Roller Diameter
- Roller Width
- Roller MaterialStainless Steel
- Stud Diameter
- Stud TypeCR-Standard Stud
- Closure TypeOpen
- Head TypeHex Head
- Thread Length0.8750 in
- Thread Size3/4-16
- Radial Dynamic Load Capacity4470 lbf
- Lube Size0.0938 in
- Finish Coating440C Stainless Steel
- Male Thread Size3/4-16
- Lubrication Hole LocationStud Side
- Manufacturer Product Page
- Manufacturer Catalog NumberCR-1-3/4-B-SS
- Manufacturer Upc NumberN/A
- Weight0.88 lbs
- Number Of Rows1
- Material440C Stainless Steel
- General InformationStud type 440C Stainless Steel cam follower Cylindrical outside diameter Needle roller Hex hole
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data