Motion
MUTD-50110-D
Crowned Yoke Roller - 110 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width, Shielded, 52100 Bearing Steel Material
MI ITEM #07213053
MFR #MUTD-50110-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 110 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width, Shielded, 52100 Bearing Steel Material
MI ITEM #07213053
MFR #MUTD-50110-D

Mfr description
MUTD-50110 METRIC HEAVY FOLLOWER
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Width
    32 mm
  • Roller Diameter  
    110 mm
  • Roller Width  
    30 mm
  • Thread Length
    0
  • Weight
    3.72246696035242 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Shielded
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    Metric yoke type Double row cam follower Crowned outside diameter Needle roller
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    MUTD-50110-D
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041155640
  • Material
    52100 or Equivalent
  • Max Rpm
    1300 rpm
  • Number Of Rows
    2
  • OEM Part Number
    MUTD-50110-D
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    100000 N
  • Radial Static Load Capacity
    161000 N
  • Roller Material
    52100 Bearing Steel
  • Roller Shape
    Crowned
  • Series
    MUTD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)