Motion
MUTD-2052-D
Crowned Yoke Roller - 52 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
MI ITEM #07213055
MFR #MUTD-2052-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 52 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Shielded, High-Alloy Bearing Steel Material
MI ITEM #07213055
MFR #MUTD-2052-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MUTD-2052 METRIC HEAVY FOLLOWER
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Number Of Rows
    2
  • Overall Width
    25 mm
  • Closure Type
    Shielded
  • ECCN
    2A001.b
  • Radial Dynamic Load Capacity
    39000 N
  • Radial Static Load Capacity
    50000 N
  • Roller Material
    High-Alloy Bearing Steel
  • Max Rpm
    4200 rpm
  • Finish Coating
    Black Oxide
  • OEM Part Number
    MUTD-2052-D
  • Series
    MUTD
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    MUTD-2052-D
  • Manufacturer Upc Number
    651041155527
  • Harmonization Code
    8482400000
  • Weight
    0.70704845814978 lbs
  • General Information
    Metric yoke type cam follower Crowned outside diameter Needle roller
  • Material
    52100 or Equivalent
  • Thread Length
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought