Motion
VM230-02-33A-X36

SMC CORP OF AMERICA
VM230-02-33A-X36

Manual Mechanical Air Control Valve - 1/4 in Port, 145 psi, 1.0 MPa MAX Pressure
Mi Item #07213090
MFR #VM230-02-33A-X36
Price$119.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM230-02-33A-X36

Manual Mechanical Air Control Valve - 1/4 in Port, 145 psi, 1.0 MPa MAX Pressure
Mi Item #07213090
MFR #VM230-02-33A-X36

Mfr description
VM230-02-33A-X36
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.60/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Port Size
    1/4 in

Details

  • Maximum Operating Pressure
    145 psi, 1.0 MPa
  • Maximum Working Pressure
    145 psi, 1.0 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 145 psi, 0 to 1.0 MPa
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)