Motion
SUCSFB205-16

IPTCI BEARINGS
SUCSFB205-16

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket
MI ITEM #07213091
MFR #SUCSFB205-16
Price$288.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUCSFB205-16

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket
MI ITEM #07213091
MFR #SUCSFB205-16

Mfr description
SUCSFB205-16 CAP READY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.33/each

Specifications

Dimensions

  • Bore Diameter  
    1 in

Details

  • Bore Type
    Straight
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067526590

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)