Motion
SS5V3-W10S1TAWD-04B-C8

SMC CORP OF AMERICA
SS5V3-W10S1TAWD-04B-C8

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
MI ITEM #07214524
MFR #SS5V3-W10S1TAWD-04B-C8
Price$721.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V3-W10S1TAWD-04B-C8

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
MI ITEM #07214524
MFR #SS5V3-W10S1TAWD-04B-C8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$721.73/each

Specifications

Dimensions

  • Port Size
    8 diameter One-touch fitting

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    US
  • Manufacturer Product Page
  • Number Of Stations
    4
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV3000

Overview

Mfr description
SS5V3-W10S1TAWD-04B-C8 SS5V 04 STATION
  • Serial wiring with Input/Output unit
  • Tie rod base, 3000 series, EX250 type
  • IP67 protection
  • Number of inputs/outputs: 32 each
  • Maximum number of stations: 20(over 16 requires manifold spec. form)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought