Motion
CDQSWB25-15D
CQS COMPACT CYLINDER with 25 mm Bore Size
MI ITEM #07214527
MFR #CDQSWB25-15D
Price$57.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQS COMPACT CYLINDER with 25 mm Bore Size
MI ITEM #07214527
MFR #CDQSWB25-15D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.05/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Stroke
    15 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CQS double rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Holes
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    CQS
  • Type
    Compact

Overview

Mfr description
CDQSWB25-15D CYL, COMPACT, DBL ROD
  • Rods at both ends of cylinder
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 50mm depending upon bore size
  • Mounts: through hole/both ends tapped, foot, flange
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought