Specifications
Dimensions
- Weight6.759 lb
Details
- Available AttachmentsBreathing Tube, Visor
- Headgear TypeHood
- Manufacturer Stock Number00051131173774
- Manufacturer Upc Number00076308942687
- Papr Or Sar CompPAPR
- Product LineVersaflo
- Series/System CompatibilityTR
- Standards MetNIOSH
- UPC_NO00051131173774
- Window TypeClear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)