Motion
T42015 POULIE

GATES RUBBER CO
T42015 POULIE

Timing Belt Pulley, T42015
MI ITEM #07215033
MFR #T42015 POULIE
Price$84.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
T42015 POULIE

Timing Belt Pulley, T42015
MI ITEM #07215033
MFR #T42015 POULIE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.92/each

Specifications

Dimensions

  • Bore Diameter  
    10.3 mm
  • Outside Diameter
    60 mm
  • Weight
    0.81 lbs

Details

  • Manufacturer Upc Number
    00375X33969
  • Material
    Steel
  • UPC_NO
    072053881660

Overview

Mfr description
T42015 POULIE
  • Gates PowerGrip® Idler Pulleys can be either a fixed idler or a replacement for a tensioner bracket; They can be constructed of metallic or plastic material and there are two basic surfaces – smooth and grooved (also called a sprocket).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought