Motion
454  15/1 C WR 213TC

HUB CITY INC
454 15/1 C WR 213TC

454 15/1 C WR 213TC Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 4.50 in Center Distance, C-Face Quill, 1.3750 in Input Size, 213TC Frame
MI ITEM #07215306
MFR #454 15/1 C WR 213TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
454 15/1 C WR 213TC

454 15/1 C WR 213TC Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 4.50 in Center Distance, C-Face Quill, 1.3750 in Input Size, 213TC Frame
MI ITEM #07215306
MFR #454 15/1 C WR 213TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-64720 454 15/1 C WR 213TC REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Cast Iron Housing
  • Alloy Shafting

Specifications

  • Center Distance
    4.5000 in
  • Reduction
    Single
  • Ratio
    15:1
  • Max Input Horsepower
    13.700 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.3750 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Style
    C
  • NEMA / IEC Frame Size
    213TC
  • Maximum Output RPM
    117 rpm
  • Maximum Output Torque
    6226 in-lbs
  • Service Factor
    1.0
  • Series
    450
  • Manufacturer Reducer Size
    454
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=15/1|STYLE=C|FS=213TC
  • Manufacturer Catalog Number
    0220-64720
  • Manufacturer Upc Number
    662798052946
  • UPC_NO
    662798052946
  • Shipping Dimensions Height
    18-1/4 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    16-5/8 in
  • Weight
    112.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text