Motion
T42018 POULIE

GATES RUBBER CO
T42018 POULIE

T42018 POWERGRIP MAN TB TNSNR
MI ITEM #07215481
MFR #T42018 POULIE
List Price$124.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
T42018 POULIE

T42018 POWERGRIP MAN TB TNSNR
MI ITEM #07215481
MFR #T42018 POULIE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.03/each for your price

Overview

Mfr description
T42018 POULIE
  • Gates PowerGrip® Idler Pulleys can be either a fixed idler or a replacement for a tensioner bracket; They can be constructed of metallic or plastic material and there are two basic surfaces – smooth and grooved (also called a sprocket).

Specifications

  • Bore Diameter
    10.3 mm
  • Outside Diameter
    57.5 mm
  • Manufacturer Upc Number
    00375X33972
  • Weight
    0.8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text