Specifications
Dimensions
- Port Size3/4 BSPT
- Unlocking Port Size1/4 BSPT
Details
- Country of OriginJP
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeLocking Air Cylinders
- SeriesCLS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)